Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance
Mfr # 04436-30-036-01
Zoro # G810448778
Key Features
- Size 80 in W x 36 in L
- Color White
- Maximum Rod Diameter 1-1/4 in
- Material Cotton
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 04436-30-036-01
- Zoro # G810448778
- UPC # 842249041907
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 80 in W x 36 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | White |
Material | Cotton |
Residential/Commercial | Residential |
Pattern | Solid |
Light Filtration Value | Light-filtering |
Item | Tier Pair |
Header Type | Rod Pocket |
Indoor/Outdoor | Indoor |
Number of Panels Included | 2 |
Description
Reminiscent of timeless beauty, classic and sophisticated, this soft lightweight curtain adds elegance to any room, diffusing light and providing privacy. This 100% fine cotton tier pair features elegant needlework: intricate bordered sides and bottom hems, joined with mitered corners! Instantly elevate any window in your well-appointed home with this tier pair 80" wide to the pair. For a breezier and more casual look, this charming design features a 24"L, 30"L and 36" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with valance or over a matching swag pair, this richly woven fabric will add fullness to any window. This unlined tier pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Available in white and natural.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tier pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tier pair, select a tier pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Stand-Up Workstation, Adjustable, Cherry (90459)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- RICARDO Ricardo Simplicity Swag Pair Window Valance (04436-08-036-01)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-10)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Provence Tier Pair Window Valance (04428-30-036-55)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- Ricardo Drapes & Curtains