Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs
Mfr # 04436-70-245-02
Zoro # G310449046
Key Features
- Indoor/Outdoor Indoor
- Light Filtration Value Light-filtering
- Pattern Solid
- Number of Panels Included 2
- Size 80 in W x 45 in L
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04436-70-245-02
- Zoro # G310449046
- UPC # 842249042010
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 80 in W x 45 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Light Filtration Value | Light-filtering |
Pattern | Solid |
Number of Panels Included | 2 |
Item | Curtain Pair |
Material | Cotton |
Includes | Tie-Backs |
Color | Natural |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Description
Reminiscent of timeless beauty, classic and sophisticated, this soft lightweight curtain adds elegance to any room, diffusing light and providing privacy. This 100% fine cotton tailored pair with tie-backs features elegant needlework: intricate bordered sides and bottom hems, joined with mitered corners! Instantly elevate any window in your well-appointed home with this tailored pair 80" wide to the pair. For a breezier and more casual look, this charming design features a 45", 54", 63", 72" and 84" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this panel on its own or paired with a valance, this richly woven fabric will add fullness to any window. This unlined tailored pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Tailored paired included 2 tiebacks. Available in white and natural.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tailored pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tailored pair, select a tailored pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- TENNSCO Legal Size Starter Unit (1588PC)
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo New Castle Lined Grommet Patio Curtain Panel (04600-79-484-44)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- COMMONWEALTH HOME FASHIONS 88 in. Thermalogic Ultimate Multi Purpose Hotel Quality Blackout Curtain Liner (70472-150-88)
- Ricardo Drapes & Curtains