Ricardo Simplicity Insert Window Valance
Mfr # 04436-67-013-01
Zoro # G410449151
Key Features
- Number of Panels Included 1
- Indoor/Outdoor Indoor
- Header Type Rod Pocket
- Light Filtration Value Light-filtering
- Material Cotton
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04436-67-013-01
- Zoro # G410449151
- UPC # 842249041969
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 40 in W x 13 in L |
Details
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Item | Insert Valance |
Light Filtration Value | Light-filtering |
Material | Cotton |
Pattern | Solid |
Residential/Commercial | Residential |
Color | White |
Description
Reminiscent of timeless beauty, classic and sophisticated, this soft lightweight curtain adds elegance to any room, diffusing light and providing privacy. This 100% fine cotton insert valance features elegant needlework: intricate bottom hems! Instantly elevate any window in your well-appointed home with this 40" wide insert valance. For a breezier and more casual look, this charming design features a 13" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this valance on its own, paired with swag pair or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined insert valance features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Available in white and natural.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this insert valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal, 30" x 60" BiFold, Charcoal (65457)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-030-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Provence Tier Pair Window Valance (04428-30-036-55)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Geneva Pleated Grommet Patio Curtain Panel with Wand (02800-79-484-01)
- Ricardo Drapes & Curtains