Ricardo Sheer Blossom Rod Pocket/Back Tab Curtain Panel
Mfr # 02988-70-096-01
Zoro # G210448583
Key Features
- Number of Panels Included 1
- Light Filtration Value Semi-Sheer
- Maximum Rod Diameter 1-1/4 in
- Header Type Rod Pocket / Back Tab
- Material Polyester
Product Information
- Brand Ricardo
- MFR # 02988-70-096-01
- Zoro # G210448583
- UPC # 842249047909
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 51 in W x 96 in L |
Details
Number of Panels Included | 1 |
Light Filtration Value | Semi-Sheer |
Header Type | Rod Pocket / Back Tab |
Material | Polyester |
Indoor/Outdoor | Indoor |
Pattern | Floral |
Item | Curtain |
Color | White |
Residential/Commercial | Residential |
Description
Effortlessly beautiful design like a portrait of whispering meadows and custom-like details! This luxurious woven curtain with embroidered floral vines design will deliver instant drama and appeal to any space. Available in the most neutral colors. These premium quality curtains hang beautifully and add calmness to any room. These panels are unlined and semi sheer allowing just the right amount of light to filter through. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 51" wide in available lengths of 63", 84", 96" lengths. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
WOVEN TEXTURED LINEN LIKE FABRIC: This finely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. One its own or paired with a room darkening curtains, this style creates the perfect amount of light filtration maintaining some privacy, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional 8 back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. Includes one 51" wide panels. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel. - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- WESTCLOX CLOCK TRAVEL ALARM 0.8"" (47538A)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-063-01)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-02)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand (02900-57-484-77)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- MICASA Hottsie Dottsie Valance (MI57132)
- Ricardo Drapes & Curtains