Shop All Drapes & Curtains
Ricardo
Ricardo Shannon Tier Pair Window Valance
Mfr # 06500-30-036-02
Zoro # G710449271
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Type Rod Pocket
- Size 52 in W x 36 in L
- Number of Panels Included 2
- Residential/Commercial Residential
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 06500-30-036-02
- Zoro # G710449271
- UPC # 842249041105
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 36 in L |
Maximum Rod Diameter | 1 in |
Details
Item | Tier Pair |
Header Type | Rod Pocket |
Number of Panels Included | 2 |
Residential/Commercial | Residential |
Pattern | Solid |
Light Filtration Value | Semi-Sheer |
Color | Natural |
Material | Polyester |
Indoor/Outdoor | Indoor |
Description
Whether you hang this tier pair on its own or paired with valance or swag pair, this richly woven fabric will add fullness to any window. The tier pair measures 52" wide to the pair with lengths available 24"L and 36"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. For a breezier and more casual look, this charming design features a 1 3/4" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Available in white and natural.
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 1 3/4" rod pocket and 1-1/2" header, this tier pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tier pair, select a pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-063-02)
- Ricardo Drapes & Curtains