Ricardo Shannon Rod Pocket Curtain Panel
Mfr # 06500-70-084-02
Zoro # G010448424
Key Features
- Material Polyester
- Residential/Commercial Residential
- Pattern Solid
- Light Filtration Value Semi-Sheer
- Maximum Rod Diameter 1-1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 06500-70-084-02
- Zoro # G010448424
- UPC # 842249005602
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 84 in L |
Details
Material | Polyester |
Residential/Commercial | Residential |
Pattern | Solid |
Light Filtration Value | Semi-Sheer |
Item | Curtain |
Header Type | Rod Pocket |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Color | Natural |
Description
Sheer, chic, and fit for elevating any room in your home; this lovely Solid Sheer Rod Pocket Panel Pair is an essential piece for any home decorator. Crafted from a linen and polyester blend, this decorative design features a versatile solid hue and a sheer look that lets the sunshine through. A ruffled rod pocket design, no header on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. Try letting a pair frame the French doors to the den to welcome guests at your next festive gathering or close those doors and sweep this Solid Sheer Rod Pocket Panel across when you'd rather keep your space closed off. Looking to transform your decor? Let this Solid Sheer Rod Pocket Panel Pair add a dash of timeless charm. Simply use it to highlight your master suite window, then complement its subtly stylish look with a crisp white comforter, a clean-lined chest, and a glowing chandelier overhead. Single panels each measured at 52" wide and offered in varied lengths: 63", 72", 84" and 96".
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: A 3" top rod pocket style creates a soft gathered tailored look. Includes two 52" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Round Profile Wall ClockQuartz9" (LLR60987)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- OFFICESOURCE 29.1875''W26.8125''L35.0625''H (12885FGR)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-245-02)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- KD GABINETE 84 in. Thermaplus Navar Grommet Top Panel Curtain - Black (KD3288214)
- Ricardo Drapes & Curtains