Ricardo Shannon Rod Pocket Curtain Panel
Mfr # 06500-70-063-44
Zoro # G710448571
Key Features
- Header Type Rod Pocket
- Material Polyester
- Residential/Commercial Residential
- Size 52 in W x 63 in L
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 06500-70-063-44
- Zoro # G710448571
- UPC # 842249005558
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Header Type | Rod Pocket |
Material | Polyester |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Light Filtration Value | Semi-Sheer |
Color | Toffee |
Pattern | Solid |
Item | Curtain |
Description
Sheer, chic, and fit for elevating any room in your home; this lovely Solid Sheer Rod Pocket Panel Pair is an essential piece for any home decorator. Crafted from a linen and polyester blend, this decorative design features a versatile solid hue and a sheer look that lets the sunshine through. A ruffled rod pocket design, no header on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. Try letting a pair frame the French doors to the den to welcome guests at your next festive gathering or close those doors and sweep this Solid Sheer Rod Pocket Panel across when you'd rather keep your space closed off. Looking to transform your decor? Let this Solid Sheer Rod Pocket Panel Pair add a dash of timeless charm. Simply use it to highlight your master suite window, then complement its subtly stylish look with a crisp white comforter, a clean-lined chest, and a glowing chandelier overhead. Single panels each measured at 52" wide and offered in varied lengths: 63", 72", 84" and 96".
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: A 3" top rod pocket style creates a soft gathered tailored look. Includes two 52" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-084-77)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-10)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- Ricardo Drapes & Curtains