Ricardo Shannon Grommet Patio Curtain Panel
Mfr # 06500-79-484-02
Zoro # G010449308
Key Features
- Material Polyester
- Residential/Commercial Residential
- Maximum Rod Diameter 1-1/4 in
- Indoor/Outdoor Indoor
- Pattern Solid
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 06500-79-484-02
- Zoro # G010449308
- UPC # 842249038549
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 110 in W x 84 in L |
Details
Material | Polyester |
Residential/Commercial | Residential |
Item | Patio Curtain |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Light Filtration Value | Semi-Sheer |
Includes | Wand |
Number of Panels Included | 1 |
Color | Natural |
Header Type | Grommet |
Description
Long-lasting, luxurious linen is blended with durable polyester to capture the comfortable feel so popular in today's homes. This extra-wide patio panel adds the perfect accent to any patio slider or French doors. The decorative design features a versatile look that lets the sunshine through. The panel features brushed nickel grommets for the grey color and antique bronze grommets for the natural, toffee and white colors and allows for effortless installation. Single panel includes attachable wand for easy opening and closing. Looking to transform your decor? Let this add a dash of timeless charm. Simply use it to highlight any patio window or sliding door. Single panels each measured at 110" wide and offered at the 84" length. Color white, natural and toffee have antique bronze grommet finish and grey has brushed nickel grommet finish. Total of 16 grommets per panel with center diameter of 1.5".
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich polyester lining creates the perfect amount of privacy and light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 110" wide and 84" long panel features 16 metal grommets measuring 1.5" inside diameter. It also features a pull wand that can be positioned on either side of the curtain panel for convenient open and closing. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- BOSS Drafting Stool with Adjustable Arms & Footring, Caressoft Vinyl, Black (O-I1691-AM)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-15)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-16)
- Ricardo Drapes & Curtains