Ricardo Shannon Grommet Curtain Panel
Mfr # 06500-79-084-44
Zoro # G910449149
Key Features
- Maximum Rod Diameter 1-1/4 in
- Material Polyester
- Header Type Grommet
- Light Filtration Value Semi-Sheer
- Size 52 in W x 84 in L
Product Information
- Brand Ricardo
- MFR # 06500-79-084-44
- Zoro # G910449149
- UPC # 842249039317
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 84 in L |
Details
Material | Polyester |
Header Type | Grommet |
Light Filtration Value | Semi-Sheer |
Pattern | Solid |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Color | Toffee |
Item | Curtain |
Description
Sheer, chic, and fit for elevating any room in your home, this lovely Solid Sheer Grommet Panel is an essential piece for any home decorator. Crafted from a linen and polyester blend, this decorative design features a versatile solid hue and a sheer look that lets the sunshine through. A modern grommet design on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. Let this Solid Sheer Grommet Panel add a dash of timeless charm. Simply use it to highlight your master suite window, then complement its subtly stylish look with a crisp white comforter, a clean-lined chest, and a glowing chandelier overhead. Single panels each measured at 52" wide and offered in varied lengths: 63", 84" and 96". Color white, natural and toffee have antique bronze grommet finish and grey has brushed nickel grommet finish. Total of 8 grommets per panel with center diameter of 1.5".
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich polyester lining creates the perfect amount of privacy and light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 52" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- ZORO SELECT Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Gray (415-95)
- MICASA Hottsie Dottsie Valance (MI57132)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-01)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-01)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- Ricardo Drapes & Curtains