Ricardo Shannon Grommet Curtain Panel
Mfr # 06500-79-063-02
Zoro # G510449136
Key Features
- Indoor/Outdoor Indoor
- Header Type Grommet
- Pattern Solid
- Size 52 in W x 63 in L
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 06500-79-063-02
- Zoro # G510449136
- UPC # 842249039256
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Header Type | Grommet |
Pattern | Solid |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Color | Natural |
Light Filtration Value | Semi-Sheer |
Material | Polyester |
Item | Curtain |
Description
Sheer, chic, and fit for elevating any room in your home, this lovely Solid Sheer Grommet Panel is an essential piece for any home decorator. Crafted from a linen and polyester blend, this decorative design features a versatile solid hue and a sheer look that lets the sunshine through. A modern grommet design on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. Let this Solid Sheer Grommet Panel add a dash of timeless charm. Simply use it to highlight your master suite window, then complement its subtly stylish look with a crisp white comforter, a clean-lined chest, and a glowing chandelier overhead. Single panels each measured at 52" wide and offered in varied lengths: 63", 84" and 96". Color white, natural and toffee have antique bronze grommet finish and grey has brushed nickel grommet finish. Total of 8 grommets per panel with center diameter of 1.5".
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich polyester lining creates the perfect amount of privacy and light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 52" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- Ricardo Drapes & Curtains