Ricardo Shannon Door Curtain Panel with Tie-Back
Mfr # 06500-45-063-01
Zoro # G610449340
Key Features
- Residential/Commercial Residential
- Material Polyester
- Pattern Solid
- Size 52 in W x 63 in L
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 06500-45-063-01
- Zoro # G610449340
- UPC # 842249038617
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 63 in L |
Maximum Rod Diameter | 1 in |
Details
Residential/Commercial | Residential |
Material | Polyester |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Number of Panels Included | 1 |
Includes | Circle Tie-Back |
Item | Curtain |
Light Filtration Value | Semi-Sheer |
Color | White |
Description
Perfect for French doors, this beautiful door panel is sheer enough to let light filter in while offering a level of privacy, as well. The luxurious, yet, casual fabric blends the classic textured look of linen with the durability of polyester. Finished with all-around hems; pre-washed for a soft drape. Door panel is sold individually including one circle tie back for an hour glass shaped design. The door panel measures 52" wide with lengths available in 36", 40", 63" and 72". This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. For a breezier and more casual look, this charming design features a 1 3/4" rod pocket and 1 1/2" header on top and bottom of panel. Available in white and natural.
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 1 3/4" rod pocket and 1-1/2" header on top and bottom of panel, this door panel is made to fit across the window area/door window with fullness on width. When ordering a door panel, select a panel that's wide enough to cover the width and length of the window area or door window for a true fit. Attach tie back for an hourglass look prior to installing it to window/door. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Starter Unit (1288PC)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- NATURE SPRING Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (894683HMY)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Grand Pointe Rod Pocket/Back Tab Curtain Panel (01125-70-096-35)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- SUPERIOR Superior SV4.5L48 48 in. Direct Vent Pipe (SV4.5L48)
- Ricardo Drapes & Curtains