Ricardo Shannon Door Curtain Panel with Tie-Back
Mfr # 06500-45-036-02
Zoro # G210449351
Key Features
- Number of Panels Included 1
- Residential/Commercial Residential
- Color Natural
- Pattern Solid
- Maximum Rod Diameter 1 in
Product Information
- Brand Ricardo
- MFR # 06500-45-036-02
- Zoro # G210449351
- UPC # 842249038587
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 52 in W x 36 in L |
Details
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Color | Natural |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Material | Polyester |
Includes | Circle Tie-Back |
Header Type | Rod Pocket |
Item | Curtain |
Light Filtration Value | Semi-Sheer |
Description
Perfect for French doors, this beautiful door panel is sheer enough to let light filter in while offering a level of privacy, as well. The luxurious, yet, casual fabric blends the classic textured look of linen with the durability of polyester. Finished with all-around hems; pre-washed for a soft drape. Door panel is sold individually including one circle tie back for an hour glass shaped design. The door panel measures 52" wide with lengths available in 36", 40", 63" and 72". This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. For a breezier and more casual look, this charming design features a 1 3/4" rod pocket and 1 1/2" header on top and bottom of panel. Available in white and natural.
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 1 3/4" rod pocket and 1-1/2" header on top and bottom of panel, this door panel is made to fit across the window area/door window with fullness on width. When ordering a door panel, select a panel that's wide enough to cover the width and length of the window area or door window for a true fit. Attach tie back for an hourglass look prior to installing it to window/door. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Garcia Writing Desk (2046-15)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mahogany, Letter/Legal (N114-M)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-024-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-163-25)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- Ricardo Drapes & Curtains