Ricardo Shannon 2-Pleat Button Window Valance
Mfr # 06500-76-015-10
Zoro # G810448808
Key Features
- Maximum Rod Diameter 1 in
- Material Polyester
- Header Type Rod Pocket
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 06500-76-015-10
- Zoro # G810448808
- UPC # 842249021831
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 52 in W x 15 in L |
Details
Material | Polyester |
Header Type | Rod Pocket |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Item | Valance |
Light Filtration Value | Semi-Sheer |
Color | Gray |
Pattern | Solid |
Description
Instantly elevate any window in your well-appointed home with this 52" wide pleated window valance. This single valance made from a soft blend of polyester and linen semi-sheer fabric, creates clean lines and samples fun, fresh colors. For a breezier and more casual look, this charming design features a 15" length from tip to tip with a straight hem for a tailored touch. This unlined single valance features a 3" rod pocket for effortless installation onto your preferred hanging rod (not included), while pleated details and button accents lend to a quaint country appeal. Available in white, toffee, natural and grey.
- •
WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: A 3" Rod Pocket style with no header. Valances are made to fit across the window area/curtain rod without little to no pleating or gathering. When ordering a tailored valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-01)
- RICARDO Ricardo Woven Lace Rod Pocket Curtain Panel with Header (02736-70-084-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- Ricardo Drapes & Curtains