Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs
Mfr # 06916-80-084-35
Zoro # G110449185
Key Features
- Residential/Commercial Residential
- Maximum Rod Diameter 1-1/4 in
- Indoor/Outdoor Indoor
- Light Filtration Value Privacy
- Header Type Pinch Pleated with Back Tabs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 06916-80-084-35
- Zoro # G110449185
- UPC # 842249059490
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | Blue |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Light Filtration Value | Privacy |
Header Type | Pinch Pleated with Back Tabs |
Item | Curtain |
Pattern | Solid |
Number of Panels Included | 2 |
Material | Linen, Cotton |
Description
Effortlessly beautiful design and custom-like details! This luxurious linen blended woven curtain will deliver instant elegance and appeal to any space. Available in the most neutral colors. These premium quality curtain hangs beautifully and add calmness to any room. These panels are white cotton lined allowing just the right amount of light to filter through. These drapes have the most versatile 4"L header, a 2 pinch pleated header that allows for drapery pins or back tabs for decorative rod hang style. Comes in a pair total width 56"W (Each panel is 28" wide) in available lengths of 63", 84", 96", 108". For easy care, machine wash cold and line dry.
- •
WOVEN LINEN BLENDED FABRIC: This woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich cotton fabric lining creates the perfect amount of light filtration maintaining some privacy, while allowing the curtain to hang gracefully and beautifully in any room - •
PINCH PLEATED WITH BACK TABS: A pleated header with back tabs creates a custom look without needing drapery pins and special traverse rod. Simply slide the decorative rod through the back tabs for easy hang. Includes two 28" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel. - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- Ricardo Drapes & Curtains