Ricardo Sea Glass Tier Pair Window Valance
Mfr # 03600-30-030-02
Zoro # G510448689
Key Features
- Indoor/Outdoor Indoor
- Number of Panels Included 2
- Size 55 in W x 30 in L
- Material Polyester
- Light Filtration Value Semi-Sheer
Product Information
- Brand Ricardo
- MFR # 03600-30-030-02
- Zoro # G510448689
- UPC # 842249013805
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 55 in W x 30 in L |
Maximum Rod Diameter | 1 in |
Details
Item | Tier Pair |
Indoor/Outdoor | Indoor |
Number of Panels Included | 2 |
Material | Polyester |
Light Filtration Value | Semi-Sheer |
Pattern | Solid |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Color | Natural |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this full-bodied swag on its own or over tier pair, this richly woven fabric will add fullness to any window. Whether you hang this tier pair on its own or paired with valance or swag pair, this richly woven fabric will add fullness to any window. The tier pair measures 55" wide to the pair with lengths available 24"L, 30"L and 36"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- • LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space.
- •
ROD POCKET: With a 1-3/4" rod pocket and 1-1/2" header, this tier pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tier pair, select a pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-063-13)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- Ricardo Drapes & Curtains