Ricardo Sea Glass Swag Pair Window Valance
Mfr # 03600-08-063-01
Zoro # G910449347
Key Features
- Number of Panels Included 2
- Residential/Commercial Residential
- Light Filtration Value Semi-Sheer
- Size 62 in W x 63 in L
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 03600-08-063-01
- Zoro # G910449347
- UPC # 842249000249
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 62 in W x 63 in L |
Maximum Rod Diameter | 1 in |
Details
Number of Panels Included | 2 |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Color | White |
Pattern | Solid |
Item | Swag Pair |
Header Type | Rod Pocket |
Material | Polyester |
Indoor/Outdoor | Indoor |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this full-bodied swag on its own or over tier pair, this richly woven fabric will add fullness to any window. The swag pair measures 62" wide per pair with lengths available in 38"L, 54"L, 63"L, and 72"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-3/4" rod pocket and 1-1/2" header, this swag pair is made to fit across the window area/curtain rod with extra fullness. When ordering a swag pair, select a pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Woven Lace Rod Pocket Curtain Panel with Header (02736-70-084-02)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- Ricardo Drapes & Curtains