Ricardo Sea Glass Rod Pocket Curtain Panel
Mfr # 03600-70-084-02
Zoro # G510448917
Key Features
- Color Natural
- Maximum Rod Diameter 1 in
- Pattern Solid
- Size 55 in W x 84 in L
- Material Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03600-70-084-02
- Zoro # G510448917
- UPC # 842249001666
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 55 in W x 84 in L |
Details
Color | Natural |
Pattern | Solid |
Material | Polyester |
Light Filtration Value | Semi-Sheer |
Header Type | Rod Pocket |
Number of Panels Included | 1 |
Item | Curtain |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 55" wide with lengths available in 54"L, 63"L, 72"L and 84"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-3/4" rod pocket and 1-1/2" header, this swag pair is made to fit across the window area/curtain rod with extra fullness. Includes one 55" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo New Castle Lined Grommet Patio Curtain Panel (04600-79-484-44)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-063-10)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- Ricardo Drapes & Curtains