Ricardo Sea Glass Flounce Window Valance
Mfr # 03600-01-015-01
Zoro # G810448945
Key Features
- Material Polyester
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Maximum Rod Diameter 1 in
- Light Filtration Value Semi-Sheer
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03600-01-015-01
- Zoro # G810448945
- UPC # 842249000126
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 84 in W x 15 in L |
Details
Material | Polyester |
Indoor/Outdoor | Indoor |
Item | Valance |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Color | White |
Number of Panels Included | 1 |
Pattern | Solid |
Header Type | Rod Pocket |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this full-bodied valance on its own, paired with swag pair or over a matching tier pair, this richly woven fabric will add fullness to any window. The full-bodied valance measures 84" wide by 15"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The valance is cut on the bias for maximum fullness. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-3/4" rod pocket and 1-1/2" header, this valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- Ricardo Drapes & Curtains