Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back
Mfr # 03600-45-045-02
Zoro # G510448467
Key Features
- Includes Circle Tie-Back
- Residential/Commercial Residential
- Header Type Rod Pocket
- Indoor/Outdoor Indoor
- Maximum Rod Diameter 1 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03600-45-045-02
- Zoro # G510448467
- UPC # 842249020605
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 40 in W x 45 in L |
Details
Includes | Circle Tie-Back |
Item | Curtain |
Residential/Commercial | Residential |
Header Type | Rod Pocket |
Indoor/Outdoor | Indoor |
Light Filtration Value | Semi-Sheer |
Pattern | Solid |
Number of Panels Included | 1 |
Color | Natural |
Material | Polyester |
Description
A versatile, semi-sheer door panel are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The door panel measures 40"wide with lengths available in 36"L, 40"L, 45"L, and 72"L and include 8"wide by 2 circle tieback for an hour glass look. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-3/4" rod pocket and 1-1/2" header (Top and Bottom), this door panel is made to fit across the door panel area/curtain rod with extra fullness. Includes one 40" wide door panels. For proper fullness and coverage measure width and length of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-036-01)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-10)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- Ricardo Drapes & Curtains