Shop All Drapes & Curtains
Ricardo
Ricardo Provence Tier Pair Window Valance
Mfr # 04428-30-036-55
Zoro # G510449297
product price: $30.65
/pr
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Header Type Rod Pocket
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04428-30-036-55
- Zoro # G510449297
- UPC # 842249043307
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 50 in W x 36 in L |
Details
Header Type | Rod Pocket |
Color | Cocoa |
Indoor/Outdoor | Indoor |
Item | Tier Pair |
Residential/Commercial | Residential |
Material | Cotton |
Light Filtration Value | Light-filtering |
Pattern | Vertical Stripes |
Number of Panels Included | 2 |
Description
Reminiscent of vintage French fabric, vertical striping on textured cotton will lengthen your windows and add warmth and color to any room. The bold and vibrant pattern adds charm, elegance, and a splash of color to any room all year round! Shown as a complete set which include, swag pair, insert valance and tier pair. All items sold separately. This tier pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Offered in three colorways: red, navy and cocoa. Instantly elevate any window in your well-appointed home with this 50” W pair (25” W per panel). For a breezier and more casual look, this charming design comes in multiple lengths 24” L, 30” L and 36” L measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with insert valance or with a matching swag pair, this richly woven fabric will add fullness to any window. This unlined swag pair features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-35)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- Ricardo Drapes & Curtains