Shop All Drapes & Curtains
Ricardo
Ricardo Provence Rod Pocket Tailored Window Valance
Mfr # 04428-76-015-55
Zoro # G010448493
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Maximum Rod Diameter 1-1/4 in
- Indoor/Outdoor Indoor
- Header Type Rod Pocket
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 04428-76-015-55
- Zoro # G010448493
- UPC # 842249043543
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 100 in W x 15 in L |
Details
Number of Panels Included | 1 |
Item | Valance |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Color | Cocoa |
Pattern | Vertical Stripes |
Light Filtration Value | Light-filtering |
Material | Cotton |
Description
Reminiscent of vintage French fabric, vertical striping on textured cotton will lengthen your windows and add warmth and color to any room. The bold and vibrant pattern adds charm, elegance, and a splash of color to any room all year round! This valance is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Offered in three colorways: red, navy and cocoa. Instantly elevate any window in your well-appointed home with this 100” wide tailored valance. For a breezier and more casual look, this charming design features a 15” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this valance on its own, paired with tailored pairs, this richly woven fabric will add fullness to any window. This unlined valance features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- FLASH FURNITURE Round Folding Table, 70.75" W, 70.75" L, 29" H, Plastic Top, White (RB-183RFH-GG)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-036-03)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-35)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- Ricardo Drapes & Curtains