Shop All Drapes & Curtains
Ricardo
Ricardo Provence Insert Window Valance
Mfr # 04428-67-013-06
Zoro # G410449502
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Vertical Stripes
- Header Type Rod Pocket
- Light Filtration Value Light-filtering
- Number of Panels Included 1
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04428-67-013-06
- Zoro # G410449502
- UPC # 842249043345
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 50 in W x 13 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Item | Insert Valance |
Pattern | Vertical Stripes |
Header Type | Rod Pocket |
Light Filtration Value | Light-filtering |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Material | Cotton |
Color | Red |
Residential/Commercial | Residential |
Description
Reminiscent of vintage French fabric, vertical striping on textured cotton will lengthen your windows and add warmth and color to any room. The bold and vibrant pattern adds charm, elegance, and a splash of color to any room all year round! Shown as a complete set which include, swag pair, insert valance and tier pair. All items sold separately. This insert valance is 100% yarn-dyed premium fabric for greater rich consistency and which prevents sun fading and lends itself to timeless beauty. Offered in three colorways: red, navy and cocoa. Instantly elevate any window in your well-appointed home with this 50” wide insert valance. For a breezier and more casual look, this charming design features a 13” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this valance on its own, paired with swag pair or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined insert valance features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- GARLAND Hi Tempurature Valve Kit (CK1415703)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand (02800-79-484-72)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- Ricardo Drapes & Curtains