Ricardo New Castle Lined Grommet Patio Curtain Panel
Mfr # 04600-79-484-44
Zoro # G810448709
Key Features
- Size 106 in W x 84 in L
- Material Polyester
- Number of Panels Included 1
- Header Type Grommet
- Maximum Rod Diameter 1-1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04600-79-484-44
- Zoro # G810448709
- UPC # 842249029042
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 106 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Polyester |
Number of Panels Included | 1 |
Color | Toffee |
Header Type | Grommet |
Residential/Commercial | Residential |
Item | Patio Curtain |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Light Filtration Value | Privacy |
Description
This textured single panel linen-blend Swadlincote extra wide patio lined grommet brings a soothing, casual quality to any room. The fabric is loosely woven with slub yarns, which creates a warm and natural effect. The rich lining behind the light filtering fabric adds fullness and creates privacy so that the woven fabric hangs over the quality lining gracefully and makes a perfect dressing for any extra wide window or patio door. This 106" wide and 84" long panel features 16 metal grommets measuring 1.5" inside diameter. It also features a pull wand that can be positioned on either side of the curtain panel for convenient open and closing. Brush nickel grommet finish for colors white and grey. Antique bronze grommet finish for colors Natural and Toffee. To hang, use a decorative rod with matching grommet finish with a diameter of up to 1.25". Also available in 52" width panels in both 63" and 84" length.
- •
LINED - WOVEN TEXTURED LINEN-BLEND FABRIC: This loosely woven textured fabric is both casual and elegant, creating a warm look and feel in any space. The rich polyester lining creates the perfect amount of light filtration maintaining some privacy, while allowing the curtain to hang gracefully and beautifully in any room - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 106" wide and 84" long panel features 16 metal grommets measuring 1.5" inside diameter. It also features a pull wand that can be positioned on either side of the curtain panel for convenient open and closing. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- Ricardo Drapes & Curtains