Shop All Drapes & Curtains
Ricardo
Ricardo Mystic Garden Floral Blackout Grommet Curtain Panel
Mfr # 02020-79-063-25
Zoro # G510448825
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Material Polyester
- Light Filtration Value Blackout
- Header Type Grommet
- Pattern Floral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02020-79-063-25
- Zoro # G510448825
- UPC # 842249049187
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 63 in L |
Details
Indoor/Outdoor | Indoor |
Material | Polyester |
Light Filtration Value | Blackout |
Header Type | Grommet |
Pattern | Floral |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Color | Seafoam |
Item | Curtain |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This curtain has a beautiful floral design that compliments any room and matches back to all neutral colors. This 52” wide curtain panel is soft to the touch and compliments any room decor. These panels are available in 63”, 84” and 96” lengths. Each curtain panel has 8 grommets (1.5” inside diameter). It also features 1" side hems and a generous 3” bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- TRUE V-Roller Kit (995374)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-01)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-03)
- RICARDO Ricardo New Castle Lined Grommet Patio Curtain Panel (04600-79-484-44)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- Ricardo Drapes & Curtains