Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand
Mfr # 02900-57-484-04
Zoro # G510449143
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Color Custard
- Indoor/Outdoor Indoor
- Header Type Back Tab
- Includes Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02900-57-484-04
- Zoro # G510449143
- UPC # 842249019623
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 104 in W x 84 in L |
Details
Pattern | Solid |
Item | Patio Curtain |
Color | Custard |
Indoor/Outdoor | Indoor |
Header Type | Back Tab |
Includes | Wand |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Light Filtration Value | Light-filtering |
Material | Polyester |
Description
These elegant sheers are designed with (14) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold as a single double wide panel and includes a pull wand for easy opening and closing. This panel is specially designed to open and close with ease, having a unique thermal bonded reinforced header. This panel measures 104” W and offered in 84” L. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- MAYBERRY RUG 5 ft. 3 in. x 7 ft. 3 in. Hearthside Rio Grande Ebony Area Rug (HS7613 5X8)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-03)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- MADISON PARK Madison Park MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in. (MP40-2403)
- Ricardo Drapes & Curtains