Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand
Mfr # 02900-57-484-01
Zoro # G710449141
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Residential/Commercial Residential
- Header Type Back Tab
- Light Filtration Value Light-filtering
- Includes Wand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02900-57-484-01
- Zoro # G710449141
- UPC # 842249018862
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Header Type | Back Tab |
Light Filtration Value | Light-filtering |
Includes | Wand |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Item | Patio Curtain |
Color | White |
Material | Polyester |
Description
These elegant sheers are designed with (14) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold as a single double wide panel and includes a pull wand for easy opening and closing. This panel is specially designed to open and close with ease, having a unique thermal bonded reinforced header. This panel measures 104” W and offered in 84” L. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-77)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-245-16)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- Ricardo Drapes & Curtains