Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Pair Window Valance with Wands
Mfr # 02900-57-096-77
Zoro # G310448889
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Pattern Solid
- Size 104 in W x 96 in L
- Includes (2) Wands
- Header Type Back Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02900-57-096-77
- Zoro # G310448889
- UPC # 842249019814
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Polyester |
Pattern | Solid |
Item | Curtain Pair |
Includes | (2) Wands |
Header Type | Back Tab |
Light Filtration Value | Light-filtering |
Color | Linen |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Number of Panels Included | 2 |
Description
These elegant sheers are designed with (7) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold in pairs and includes a pull wand for easy opening and closing. This pair are specially designed to open and close with ease, having a unique thermal bonded reinforced header. These pairs measure 104” W (52” W each panel) and offered in varied lengths: 63”, 84” and 96”. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-16)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-10)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- HABITAT 52 x 84 in. Harmony Grommet Curtain Panel Window Dressing; Yellow (71712-109-52-84-201)
- Ricardo Drapes & Curtains