Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Pair Window Valance with Wands
Mfr # 02900-57-084-02
Zoro # G610448695
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Material Polyester
- Includes (2) Wands
- Header Type Back Tab
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02900-57-084-02
- Zoro # G610448695
- UPC # 842249018831
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 104 in W x 84 in L |
Details
Indoor/Outdoor | Indoor |
Material | Polyester |
Includes | (2) Wands |
Header Type | Back Tab |
Color | Ivory |
Number of Panels Included | 2 |
Residential/Commercial | Residential |
Item | Curtain Pair |
Pattern | Solid |
Light Filtration Value | Light-filtering |
Description
These elegant sheers are designed with (7) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold in pairs and includes a pull wand for easy opening and closing. This pair are specially designed to open and close with ease, having a unique thermal bonded reinforced header. These pairs measure 104” W (52” W each panel) and offered in varied lengths: 63”, 84” and 96”. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- REGENCY Table Connector (Set of 2)- Black (BPTC2)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-11)
- RICARDO Ricardo Grand Pointe Rod Pocket/Back Tab Curtain Panel (01125-70-096-35)
- Ricardo Drapes & Curtains