Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Pair Window Valance with Wands
Mfr # 02900-57-063-77
Zoro # G110448713
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 2
- Header Type Back Tab
- Size 104 in W x 63 in L
- Light Filtration Value Light-filtering
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02900-57-063-77
- Zoro # G110448713
- UPC # 842249019777
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Number of Panels Included | 2 |
Header Type | Back Tab |
Light Filtration Value | Light-filtering |
Residential/Commercial | Residential |
Pattern | Solid |
Material | Polyester |
Indoor/Outdoor | Indoor |
Color | Linen |
Includes | (2) Wands |
Item | Curtain Pair |
Description
These elegant sheers are designed with (7) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold in pairs and includes a pull wand for easy opening and closing. This pair are specially designed to open and close with ease, having a unique thermal bonded reinforced header. These pairs measure 104” W (52” W each panel) and offered in varied lengths: 63”, 84” and 96”. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- TRUE Gasket Base (861314)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-10)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-02)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- Ricardo Drapes & Curtains