Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne 2-Way Pocket Curtain Panel
Mfr # 02900-70-072-02
Zoro # G910449170
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Residential/Commercial Residential
- Pattern Solid
- Number of Panels Included 1
- Size 52 in W x 72 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02900-70-072-02
- Zoro # G910449170
- UPC # 842249009723
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 72 in L |
Details
Item | Curtain |
Residential/Commercial | Residential |
Pattern | Solid |
Number of Panels Included | 1 |
Header Type | Rod Pocket |
Material | Polyester |
Light Filtration Value | Semi-Sheer |
Color | Ivory |
Indoor/Outdoor | Indoor |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The panel is seamless and features a 3" pocket and built in 1” rod pocket with 1/2" header, so you can hang the panel with or without a heading. The finely woven fabric gives them a pretty texture, too. Great for layering or can stand on its own.Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 52” wide with lengths available in 63”, 72”, 84” and 96” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.Available in both white and ivory. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- DISC-O-BED Pillow, Cappucino (50308)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-024-02)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-02)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- Ricardo Drapes & Curtains