Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Ruffled Window Valance
Mfr # 02780-76-014-02
Zoro # G210448491
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Header Type Rod Pocket
- Size 54 in W x 14 in L
- Light Filtration Value Sheer
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-76-014-02
- Zoro # G210448491
- UPC # 842249038174
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 14 in L |
Maximum Rod Diameter | 1 in |
Details
Color | Ivory |
Header Type | Rod Pocket |
Light Filtration Value | Sheer |
Residential/Commercial | Residential |
Material | Polyester |
Number of Panels Included | 1 |
Pattern | Floral / Butterfly |
Item | Valance |
Indoor/Outdoor | Indoor |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. The rod pocket feature gives a traditional look, while the subtle texture from the lace brings dimension and warmth to your window. This valance has a rod pocket top treatment for an easy gathered look. The curtain measure 54” wide and 14” lengths.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishwasher Lower Wheel Assembly (99003149)
- HON Convergence Swivel-Tilt Chair, Black (HONCMS1AUR10)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- DAP Blend Sticks, Neutral Wood (7079804103)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- EYECATCHER 58 x 36 in. Darcy Window Curtain Tier & Valance Set - Green & Camel (EY2511810)
- Ricardo Drapes & Curtains