Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance
Mfr # 02780-30-024-02
Zoro # G710449448
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Floral / Butterfly
- Material Polyester
- Maximum Rod Diameter 1 in
- Header Type Rod Pocket
- Number of Panels Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-30-024-02
- Zoro # G710449448
- UPC # 842249047169
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 52 in W x 24 in L |
Details
Pattern | Floral / Butterfly |
Material | Polyester |
Item | Tier Pair |
Color | Natural |
Header Type | Rod Pocket |
Number of Panels Included | 2 |
Light Filtration Value | Sheer |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. For a breezier and more casual look, this charming design features a 52” width and 24”, 30” and 36” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with valance or over a matching swag pair, this richly woven fabric will add fullness to any window. This unlined tier pair features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-11)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- EYECATCHER 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Burgundy (EY3155)
- Ricardo Drapes & Curtains