Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Rod Pocket Tailored Window Valance
Mfr # 02780-01-014-01
Zoro # G510448894
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Indoor/Outdoor Indoor
- Pattern Floral / Butterfly
- Header Type Rod Pocket
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-01-014-01
- Zoro # G510448894
- UPC # 842249047237
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 52 in W x 14 in L |
Details
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Pattern | Floral / Butterfly |
Header Type | Rod Pocket |
Material | Polyester |
Item | Valance |
Light Filtration Value | Sheer |
Color | White |
Residential/Commercial | Residential |
Description
This romantic vintage floral scroll lace brings decadence to any room! When back lit by the sun’s rays the lace creates a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering slight privacy. The fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang this tailored valance on its own, or paired with matching panels, this richly woven fabric will add fullness to any window. The tailored valance measures 54” wide by 14” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-245-02)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-13)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- COMMONWEALTH HOME FASHIONS Thermalogic Insulated Solid Color Tab Top Curtain Pairs 95 in., Burgundy (70292-153-803-95)
- Ricardo Drapes & Curtains