Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance
Mfr # 02780-08-036-01
Zoro # G010449339
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 2
- Indoor/Outdoor Indoor
- Size 52 in W x 36 in L
- Residential/Commercial Residential
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-08-036-01
- Zoro # G010449339
- UPC # 842249047138
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 36 in L |
Maximum Rod Diameter | 1 in |
Details
Number of Panels Included | 2 |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Material | Polyester |
Item | Swag Pair |
Pattern | Floral / Butterfly |
Light Filtration Value | Sheer |
Color | White |
Header Type | Rod Pocket |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. For a breezier and more casual look, this charming design features a 52” width and 36” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this swag pair on its own, paired with valance or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined swag pair features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-77)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Curtain Panel (04365-70-084-35)
- Ricardo Drapes & Curtains