Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back
Mfr # 02780-70-096-01
Zoro # G510449457
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Filtration Value Sheer
- Material Polyester
- Indoor/Outdoor Indoor
- Header Type Rod Pocket
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-70-096-01
- Zoro # G510449457
- UPC # 842249038143
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 96 in L |
Maximum Rod Diameter | 1 in |
Details
Light Filtration Value | Sheer |
Material | Polyester |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Color | White |
Includes | Tie-Back |
Item | Curtain |
Pattern | Floral / Butterfly |
Number of Panels Included | 1 |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. An 18” ruffled bottom hem give a custom dramatic look, while the subtle texture from the lace brings dimension and warmth to your window. This panel has a rod pocket top treatment for an easy gathered look. The panel measure 54” wide and offered in 84” and 96” lengths. Panels come with one tieback.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-03)
- RICARDO Ricardo Grand Pointe Grommet Curtain Panel with Wand (01125-79-054-35)
- RICARDO Ricardo Grand Pointe Rod Pocket/Back Tab Curtain Panel (01125-70-096-35)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- Ricardo Drapes & Curtains