Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Back Tab Pair Window Valance with Pleated Front and Tie-Backs
Mfr # 02780-80-296-01
Zoro # G210448460
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Number of Panels Included 2
- Pattern Floral / Butterfly
- Header Type Pinch Pleated with Back Tabs
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-80-296-01
- Zoro # G210448460
- UPC # 842249038068
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 96 in L |
Details
Indoor/Outdoor | Indoor |
Number of Panels Included | 2 |
Item | Curtain Pair |
Pattern | Floral / Butterfly |
Header Type | Pinch Pleated with Back Tabs |
Residential/Commercial | Residential |
Includes | Tie-Backs |
Light Filtration Value | Sheer |
Color | White |
Material | Polyester |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. A pinch pleated header with (6) back tabs at 4” L design, lets you hang the panel effortlessly, while the subtle texture from the lace brings dimension and warmth to your window. No drapery pins needed for this traditional pleated look and can fit most decorative rods for easy sliding. The pairs measure 52” W (26” W each pleated pair) and offered in varied lengths: 36”, 45”, 54”, 63”, 84” and 96”.Longer lengths of 63”, 84” and 96” include tiebacks.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Cushion w/Strap, Burgundy, 14x13" (555-7302-0700)
- ESSENCE IMPRESSIONS DISPOSABLE GUEST HAND TOWEL, 800PK (92113)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-063-10)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- Ricardo Drapes & Curtains