Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Back Tab Pair Window Valance with Pleated Front
Mfr # 02780-80-245-01
Zoro # G210448644
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Residential/Commercial Residential
- Pattern Floral / Butterfly
- Size 52 in W x 45 in L
- Maximum Rod Diameter 1-1/4 in
- Light Filtration Value Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-80-245-01
- Zoro # G210448644
- UPC # 842249037986
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 45 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Residential/Commercial | Residential |
Pattern | Floral / Butterfly |
Light Filtration Value | Sheer |
Indoor/Outdoor | Indoor |
Material | Polyester |
Header Type | Pinch Pleated with Back Tabs |
Item | Curtain Pair |
Color | White |
Number of Panels Included | 2 |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. A pinch pleated header with (6) back tabs at 4” L design, lets you hang the panel effortlessly, while the subtle texture from the lace brings dimension and warmth to your window. No drapery pins needed for this traditional pleated look and can fit most decorative rods for easy sliding. The pairs measure 52” W (26” W each pleated pair) and offered in varied lengths: 36”, 45”, 54”, 63”, 84” and 96”.Longer lengths of 63”, 84” and 96” include tiebacks.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B/W)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Patio Curtain Panel with Wand (02020-79-484-25)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Short Curtain Panel (04372-70-045-01)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- Ricardo Drapes & Curtains