Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Back Tab Pair Window Valance with Pleated Front
Mfr # 02780-80-236-02
Zoro # G310448681
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Number of Panels Included 2
- Color Ivory
- Residential/Commercial Residential
- Light Filtration Value Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02780-80-236-02
- Zoro # G310448681
- UPC # 842249037979
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 36 in L |
Details
Number of Panels Included | 2 |
Color | Ivory |
Residential/Commercial | Residential |
Light Filtration Value | Sheer |
Indoor/Outdoor | Indoor |
Header Type | Pinch Pleated with Back Tabs |
Item | Curtain Pair |
Material | Polyester |
Pattern | Floral / Butterfly |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. A pinch pleated header with (6) back tabs at 4” L design, lets you hang the panel effortlessly, while the subtle texture from the lace brings dimension and warmth to your window. No drapery pins needed for this traditional pleated look and can fit most decorative rods for easy sliding. The pairs measure 52” W (26” W each pleated pair) and offered in varied lengths: 36”, 45”, 54”, 63”, 84” and 96”.Longer lengths of 63”, 84” and 96” include tiebacks.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-35)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Curtain Panel (02020-79-063-25)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- Ricardo Drapes & Curtains