Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel
Mfr # 03675-79-096-01
Zoro # G110449413
Key Features
- Size 55 in W x 96 in L
- Header Type Grommet
- Material Polyester
- Number of Panels Included 1
- Indoor/Outdoor Indoor
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03675-79-096-01
- Zoro # G110449413
- UPC # 842249031571
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 55 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Header Type | Grommet |
Material | Polyester |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Color | White |
Light Filtration Value | Semi-Sheer |
Pattern | Striped |
Item | Curtain |
Description
This semi-sheer grommet single curtain panel is a beautiful, slightly delicate, loosely woven faux linen semi-sheer grommet curtain panel with a raised horizontal chenille yarn striped that repeats through the body of the curtain every 8". This lovely, light-filtering fabric adds a casual, flowing, yet elegant texture to any room. This 55" wide curtain panel has an airy feel and compliments any room decor. These panels are available in multiple lengths 63", 84" and 96". Each curtain panel has 8 grommets (1.5" inside diameter). This superior fabric is 100% easy-care polyester. Machine washable and line dry. Imported. Available in three colors: White/White, Grey/White and Natural/White all with silver grommets.
- •
WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric has an open weave that hangs beautifully. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 55" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- Ricardo Drapes & Curtains