Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel
Mfr # 03675-70-096-10
Zoro # G110449178
Key Features
- Residential/Commercial Residential
- Maximum Rod Diameter 1-1/4 in
- Material Polyester
- Pattern Striped
- Indoor/Outdoor Indoor
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03675-70-096-10
- Zoro # G110449178
- UPC # 842249047503
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 55 in W x 96 in L |
Details
Residential/Commercial | Residential |
Material | Polyester |
Pattern | Striped |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Color | Gray |
Light Filtration Value | Semi-Sheer |
Header Type | Rod Pocket / Back Tab |
Item | Curtain |
Description
This semi-sheer rod pocket with back tabs single curtain panel is a beautiful, slightly delicate, loosely woven faux linen semi-sheer panel with a raised horizontal chenille yarn striped that repeats through the body of the curtain every 8". This lovely, light-filtering fabric adds a casual, flowing, yet elegant texture to any room. This 55" wide curtain panel has an airy feel and compliments any room decor. These panels are available in multiple lengths 63", 84" and 96". This superior fabric is 100% easy-care polyester. Machine washable and line dry. Imported. Available in three colors: White/White, Grey/White and Natural/White.
- •
WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric has an open weave that hangs beautifully. - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional 8 back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. Includes one 55" wide panels. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- INFINITY INSTRUMENTS Prosaic White, Clock (90/1202)
- VOLLRATH Caster (21527-1)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-35)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-01)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- Ricardo Drapes & Curtains