Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel
Mfr # 03675-70-096-01
Zoro # G310449220
Key Features
- Pattern Striped
- Number of Panels Included 1
- Indoor/Outdoor Indoor
- Material Polyester
- Color White
Product Information
- Brand Ricardo
- MFR # 03675-70-096-01
- Zoro # G310449220
- UPC # 842249047480
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 55 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Pattern | Striped |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Material | Polyester |
Color | White |
Item | Curtain |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Header Type | Rod Pocket / Back Tab |
Description
This semi-sheer rod pocket with back tabs single curtain panel is a beautiful, slightly delicate, loosely woven faux linen semi-sheer panel with a raised horizontal chenille yarn striped that repeats through the body of the curtain every 8". This lovely, light-filtering fabric adds a casual, flowing, yet elegant texture to any room. This 55" wide curtain panel has an airy feel and compliments any room decor. These panels are available in multiple lengths 63", 84" and 96". This superior fabric is 100% easy-care polyester. Machine washable and line dry. Imported. Available in three colors: White/White, Grey/White and Natural/White.
- •
WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric has an open weave that hangs beautifully. - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional 8 back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. Includes one 55" wide panels. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Provence Tier Pair Window Valance (04428-30-036-55)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- Ricardo Drapes & Curtains