Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel
Mfr # 04372-70-063-01
Zoro # G410449182
Key Features
- Residential/Commercial Residential
- Pattern Herringbone Weave
- Features Thermal Protection, Noise Insulation
- Header Type Rod Pocket / Back Tab
- Number of Panels Included 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04372-70-063-01
- Zoro # G410449182
- UPC # 842249062285
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 48 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Residential/Commercial | Residential |
Pattern | Herringbone Weave |
Features | Thermal Protection, Noise Insulation |
Header Type | Rod Pocket / Back Tab |
Number of Panels Included | 1 |
Material | Cotton |
Color | White |
Light Filtration Value | Room-darkening |
Item | Curtain |
Indoor/Outdoor | Indoor |
Description
These premium panels are 100% yarn-dyed cotton fabric with a herringbone weave and are designed to be hung two ways, tighter with a rod pocket or back tabs. An attached single layer cotton liner that helps provide thermal protection and noise insulation to reduce the transfer of sound and heat for energy savings. These substantial panels are fully lined to keep these panels in place and to hang nicely. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48" wide in available lengths of 63", 84", 96", 108". For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
PREMIUM FABRIC: This woven fabric feels incredibly soft to the hand and benefits in making the product consist of no color bleeding, requires less water and energy when compared to developing organic cotton. The curtain has an attached two-layer cotton liner to create superior room darkening and insulating benefits adding extra privacy and energy savings. Due to the nature of this fabric using recycled yarns and being 100% sustainable, there may have some slight imperfections in color and thread. - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. - •.
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package. - •.
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel. - •.
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, Alabaster, Vinyl (493P06)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-184-10)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-063-10)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-245-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- MADISON PARK Madison Park MP41-3507 Serene Embroidered Window Valance With Lining (MP41-3507)
- Ricardo Drapes & Curtains