Ricardo Grasscloth Lined Window Valance
Mfr # 04700-76-015-11
Zoro # G610448404
Key Features
- Pattern Solid
- Indoor/Outdoor Indoor
- Header Type Rod Pocket
- Residential/Commercial Residential
- Size 54 in W x 15 in L
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04700-76-015-11
- Zoro # G610448404
- UPC # 842249039485
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 15 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Item | Valance |
Pattern | Solid |
Color | Parchment |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Material | Polyester |
Light Filtration Value | Room-darkening |
Description
Add dynamic texture to any room with this lined tailored valance. Whether you hang this full-bodied valance on its own or over a curtain or blind, this richly woven fabric will add elegance to any window. This valance is 54" wide x 15" long. The all-polyester fabric is lined with a crisp white 100% polyester lining for easy care. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient baffle which blocks out the cold and heat, and also reduces noise. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. Like the rest of the collection, the valance is lined which makes it an energy-choice and blocks out some noise - •
ROD POCKET: With a 3" Rod Pocket style with no header, this tailored valance is made to fit across the window area/curtain rod with little to no pleating or gathering. When ordering a tailored valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-16)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-13)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-072-10)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- EYECATCHER Rainbow - Single Grommet Panel, Pink - 52 x 84 in. (EY31910)
- Ricardo Drapes & Curtains