Ricardo Grasscloth Lined Rod Pocket Tie-Up Curtain Panel
Mfr # 04700-70-T63-77
Zoro # G810448570
Key Features
- Pattern Solid
- Maximum Rod Diameter 1-1/4 in
- Header Type Rod Pocket
- Material Polyester
- Color Linen
Product Information
- Brand Ricardo
- MFR # 04700-70-T63-77
- Zoro # G810448570
- UPC # 842249049071
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 63 in L |
Details
Pattern | Solid |
Header Type | Rod Pocket |
Material | Polyester |
Color | Linen |
Item | Curtain |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Light Filtration Value | Room-darkening |
Number of Panels Included | 1 |
Description
Add dynamic texture to any room with this lined tailored tie up valance. 3" Rod Pocket Tie-up valances are made to fit across the window area/curtain rod. When ordering a tie-up valance, select a valance that's wide enough to cover the width of the window area or curtain rod. Tie-up valances work on decorative or continental rods, if using a continental rod, you'll need to include the side returns in the total width. The all-polyester fabric is lined with a crisp white 100% polyester lining for easy care. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient baffle which blocks out the cold and heat, and also reduces noise. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired. Includes one 54"Wx63"L valance (54" total width).
- •
LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. Like the rest of the collection, the valance is lined which makes it an energy-choice and blocks out some noise - •
ROD POCKET: With a 3" Rod Pocket style with no header, this tailored valance is made to fit across the window area/curtain rod with little to no pleating or gathering. When ordering a tailored valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- Ricardo Drapes & Curtains