Ricardo Grasscloth Lined Grommet Curtain Panel with Wand
Mfr # 04700-79-054-25
Zoro # G210448972
Key Features
- Includes Wand
- Light Filtration Value Room-darkening
- Residential/Commercial Residential
- Header Type Grommet
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 04700-79-054-25
- Zoro # G210448972
- UPC # 842249039454
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 54 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Includes | Wand |
Light Filtration Value | Room-darkening |
Residential/Commercial | Residential |
Color | Sage |
Header Type | Grommet |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Material | Polyester |
Item | Curtain |
Pattern | Solid |
Description
Providing privacy and blocking out natural light, this single room darkening curtain panel is the perfect pick for your living room layout or restful retreat. This lightly textured fabric creates a soft shimmer for a rich look and the design's solid hue helps it blend with a variety of color palettes and aesthetics. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient baffle which blocks out the cold and heat, and also reduces noise. Made from 100% polyester with a rich white liner, this piece is safe to toss in the washing machine for easy upkeep.
- •
LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and room darkening qualities, while allowing the curtain to hang gracefully and beautifully. The separate lining provides energy efficiency and also blocks out noise - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 54" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25". Weighted corners add a special custom look, and create the perfect hang. Attachable wand, added to either side for easy open and close feature - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- HON 15 in W 2 Drawer File Cabinets, Black (H33820R.L.P)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Patio Curtain Panel (02585-70-484-33)
- Ricardo Drapes & Curtains