Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair
Mfr # 04706-80-296-11
Zoro # G010449421
Key Features
- Material Polyester
- Pattern Solid
- Maximum Rod Diameter 1-1/4 in
- Features Thermal Protection, Noise Insulation
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 04706-80-296-11
- Zoro # G010449421
- UPC # 842249058646
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 100 in W x 96 in L |
Details
Material | Polyester |
Pattern | Solid |
Features | Thermal Protection, Noise Insulation |
Residential/Commercial | Residential |
Header Type | Pinch Pleated with Back Tabs |
Color | Parchment |
Light Filtration Value | Room-darkening |
Indoor/Outdoor | Indoor |
Number of Panels Included | 2 |
Item | Curtain Pair |
Description
Providing privacy and blocking out natural light, this room darkening pinch pleated curtain pair is the perfect pick for any room layout or restful retreat. This lightly textured fabric creates a soft shimmer for a rich look and the design's solid hue helps it blend with a variety of color palettes and aesthetics. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The separate lining creates an energy-efficient barrier which blocks out the cold and heat, and also reduces noise. Made from 100% polyester with a rich white liner, this piece is safe to toss in the washing machine for easy upkeep. These separately lined panels features 3 pinch pleat 4" header with back tabs. Each panel has 1" side hems, generous 4" bottom hems, and weighted corners that allow the panels to drape elegantly.
- •
LIGHTLY TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous and unique fabric creates the perfect amount of privacy and room darkening, while allowing the curtain to hang gracefully and beautifully. The separate lining provides energy efficiency and also blocks out noise - •
PINCH PLEATED WITH BACK TAB: A pleated header with back tabs creates a custom look without needing drapery pins and special traverse rod. Simply slide the decorative rod through the back tabs for easy hang. However, this dual header allows for hanging style with drapery pins. Pair includes two panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Jasper Nightstand in Off White Matte (51353)
- ALL SEASONS All Seasons Down Alternative Comforter, White, Twin (GP130116)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- DAPHNES DINNETTE 0.62-0.75 in. Clip Ring - Antique Pewter (DA1864473)
- Ricardo Drapes & Curtains