Ricardo Grand Pointe Rod Pocket/Back Tab Curtain Panel
Mfr # 01125-70-096-35
Zoro # G510449198
Key Features
- Light Filtration Value Room-darkening
- Pattern Vertical Dot Stripes
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Maximum Rod Diameter 1-1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 01125-70-096-35
- Zoro # G510449198
- UPC # 842249026096
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Light Filtration Value | Room-darkening |
Pattern | Vertical Dot Stripes |
Indoor/Outdoor | Indoor |
Item | Curtain |
Color | Blue |
Residential/Commercial | Residential |
Material | Polyester |
Number of Panels Included | 1 |
Header Type | Rod Pocket / Back Tab |
Description
Bring both privacy and a decorative touch to any room in your home with this room darkening single curtain panel. Made from 100% polyester, this piece is designed to block out natural light so you can sleep in on Sundays and enjoy mid-day movie marathons. The fabric is woven with two layers of colored yarn wrapped around a layer of black yarn for a superior room-darkening and energy-saving impact. A solid hue outfits this design for an understated look, while vertical dots form subtle stripes for a dash of distinction. The header has both rod pocket and back tab options for hanging. For easy care, just toss this panel in the washing machine and dryer (on a tumble setting). Available in 63", 72", 84", and 96" lengths.
- •
TRIPLE LAYER JACQUARD FABRIC: This triple layer woven fabric is accented with vertical dots for added style. The curtain is insulated to create superior room darkening adding extra privacy and energy savings - •
ROD POCKET & BACK TAB: A rod pocket style creates a gathered look while also allowing versatility. The additional back-tab option makes for an elegant pleated look. An attachable pull wand can be removed and added to either side making it glide easily to open and close - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- RICARDO Ricardo Grand Pointe Rod Pocket M-Shaped Window Valance (01125-02-017-35)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-10)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- BACK2BASICS 14 x 50 in. Chelsea Sidelight Panel, Ecru (BA2585616)
- Ricardo Drapes & Curtains