Shop All Drapes & Curtains
Ricardo
Ricardo Glasgow Window Valance
Mfr # 03800-76-015-03
Zoro # G810448648
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Indoor/Outdoor Indoor
- Number of Panels Included 1
- Material Polyester
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 03800-76-015-03
- Zoro # G810448648
- UPC # 842249005183
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 84 in W x 15 in L |
Details
Pattern | Solid |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Item | Valance |
Material | Polyester |
Residential/Commercial | Residential |
Color | Cornflower Blue |
Header Type | Rod Pocket |
Light Filtration Value | Privacy |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Whether you hang this full-bodied valance on its own or over tier pair, this richly woven fabric will add fullness to any window. The full-bodied valance measures 84" wide by 15"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. The valance is cut on the bias for maximum fullness. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-1/2" rod pocket and 1-1/2" header, this valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- Ricardo Drapes & Curtains