Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated Window Valance
Mfr # 02800-76-012-77
Zoro # G910448937
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Size 52 in W x 12 in L
- Material Polyester
- Number of Panels Included 1
- Header Type Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02800-76-012-77
- Zoro # G910448937
- UPC # 842249020803
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 12 in L |
Details
Material | Polyester |
Number of Panels Included | 1 |
Header Type | Grommet |
Residential/Commercial | Residential |
Item | Valance |
Pattern | Solid |
Light Filtration Value | Semi-Sheer |
Color | Linen |
Indoor/Outdoor | Indoor |
Description
The tonal and two-tone tuxedo pleating top gives a fresh and contemporary look to any window. A versatile, finely textured finished fabric that has a subtle sheen. This valance measures 52 inch wide by 12 in length. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- MADISON PARK Blush 100 Percent Polyester Twist Tab Lined Window Curtain (MP40-6322)
- Ricardo Drapes & Curtains