Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated Grommet Patio Curtain Panel with Wand
Mfr # 02800-79-484-01
Zoro # G310449299
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Pattern Solid
- Number of Panels Included 1
- Residential/Commercial Residential
- Header Type Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02800-79-484-01
- Zoro # G310449299
- UPC # 842249022869
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Polyester |
Pattern | Solid |
Number of Panels Included | 1 |
Item | Patio Curtain |
Residential/Commercial | Residential |
Header Type | Grommet |
Indoor/Outdoor | Indoor |
Color | White |
Light Filtration Value | Semi-Sheer |
Includes | Wand |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 104” wide and comes in 84” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 16 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Floral Birdcage III v2' Canvas Art, 18x18 (WAP0425-C1818GG)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Curtain Panel (04365-70-063-02)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand (02800-79-484-72)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Patio Curtain Panel (02585-70-484-33)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-10)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- MADISON PARK 100 Percent Polyester Jacquard Valance, Burgundy - 50 x 18 in. (MP41-2714)
- Ricardo Drapes & Curtains